Buy more than* S$200* and get FREE SHIPPING

3/8"sq. OIL PRESSURE SOCKET SET (2pcs.)

Outlet Corner (sq.)
9.5
Dimension l (mm)
46
Dimention D2 (phi mm)
B20 over 24HD: 28.5 B20 over 27HD: 31
Dimention D1 (phimm)
B20 over 24HD: 32.5 B20 over 27HD: 36.5
Dimension S (mm)
B20 over 24HD: 24 (hexagonal) B20 over 27HD: 27 (hex)
Dimensions L (mm)
58
Weight (g)
470
Set Contents
Oil pressure socket (B20 over 24HD, 27HD)
Application
Oil pressure switch desorption.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 07108491 52.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products