Buy more than* S$200* and get FREE SHIPPING

3/8"sq. SUPER LONG PLUG WRENCH

2015 Trusco Published Pages
2 0936
2014 TRUSCO Published Page
2-0884
Outlet Corner (sq.)
9.5
Dimention D2 (phi mm)
35
Dimention D1 (phimm)
20
Dimension S (mm)
16 (hex)
Dimensions L (mm)
250
Weight (g)
250
TRUSCO Part Number
373-2291
Application
Used for desorption of the spark plug.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07111377 64.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products