Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BATTERY CATCHER (WITH RUBBER PAD)

Dimension W (mm)
33
Dimension H (mm)
215
Dimensions L (mm)
193
Weight (kg)
0.95
Compatible
Ordinary passenger car, one-box car battery from the light car. Battery width 120mm over 180mm, mass 22kg or less.
Application
For removing and transportation of automobile battery.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07124801 119.99 SGD
In stock
ADD TO CART

Related Products