Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Water Temperature Sensor Socket

4.00 (1)
Caution
Do not use for other purpose except desorption of water temperature sensor., Do not use for other purpose except desorption of water temperature sensor., Do not use for other purpose except desorption of water temperature sensor., Don't use except attachedin and detaching water temperature sensor.
Purpose
For desorption of water temperature sensor., For desorption of water temperature sensor., For desorption of water temperature sensor., Used in detaching water temperature sensor.
Outlet Corner (sq.)
9.5, 9.5
Dimension D (phi mm)
26, 26
Dimension S (mm)
19, 19
Dimensions L (mm)
73, 73
Weight (g)
55, 55
Compatible
Toyota, Nissan, you can use Mazda, Honda, Daihatsu of each car., You can use the cars of Toyota, Nissan, Mazda, Honda and Daihatsu.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B20T-19 07133007 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
4
From Japan
On 2018-04-17 21:32:49
I bought it with a water temperature sensor. Although it may be managed somehow without it I was able to work with peace of mind. It is considerably cheaper than the dealer's wage.
This review is about item#7133007.

Related Products