Buy more than* S$200* and get FREE SHIPPING

STRUT SPRING COMPRESSOR

Weight (kg)
6.0
Set Contents
Body: AS10-1 standard arm (outer diameter 90 over 170): AS10-2
Compatible
Coil spring wire diameter: 18mm or less outer diameter: 90 over 170 effective number of turns: Volume 2 or more spring gap: 20mm or more
Caution
This spring compressor should be operated by 3rd class chassis mechanic or of equivalent level for the use in Japan only. Do not use an impact wrench. This strut spring compressor is designed to be compatible with the strut type of Japanese cars.
Application
This strap spring compressor is a specialized tool for removing and mounting of strut type coil springs used in automotive suspension.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07114256 949.90 SGD
Shipped after 2017-09-26
ADD TO CART

Related Products