Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Oil Pan Seal Cutter

Caution
Please wear protective glasses when working., Please wear protective glasses when working., Please wear protective glasses when working.
Purpose
For removing the oil pan, cutting of seal packing., For removing the oil pan, cutting of seal packing., For removing the oil pan, cutting of seal packing.
Dimensions S2 (mm)
24, 24
Dimensions S1 (mm)
48, 48
Dimensions D (mm)
70, 70
Dimensions L (mm)
78, 78
Weight (g)
180, 180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAG-48 07108412 79.99 SGD
In stock
ADD TO CART

Related Products