Buy more than* S$200* and get FREE SHIPPING

Cup Type Oil Filter Wrench

4.66 (83)
Caution
Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since the adaptation of the main use engine may vary by type of vehicle, model year, engine type, please check the outer diameter of the oil filter., Since compatible use of the main engine may change according to the form of a vehicle type, a model, and an engine. Please confirm the outside diameter of an oil filter.
2015 Trusco Published Pages
2 0934
Plug Angle (mm)
9.5, 9.5
...see all>
Product Options
ADD TO CART
Nominal Dimension Specification 2014 TRUSCO Published Page Inside Dimension (mm) Outer Diameter (phi mm) Subtense(mm) Dimension H (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Specification 2014 TRUSCO Published Page Inside Dimension (mm) Outer Diameter (phi mm) Subtense(mm) Dimension H (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A93, A93 For imported vehicles 2-0882, 2-0882 - 100, 100 A93 40, 40 140, 140 36 mountain 373-0832, 373-0832 1PC 1 AVSA-A93 07108771 35.99 SGD
Shipped after 2018-05-25
C76, C76 For imported vehicles 2-0882, 2-0882 - 86, 86 C76 35, 35 90, 90 Octagonal 373-0867, 373-0867 1PC 1 AVSA-C76 07108805 30.99 SGD
Shipped after 2018-05-25
C95, C95 For imported vehicles 2-0882, 2-0882 - 103, 103 C79 40, 40 120, 120 10 square 373-0875, 373-0875 1PC 1 AVSA-C95 07108814 32.99 SGD
Shipped after 2018-05-25
A75, A75 For imported vehicles 2-0882, 2-0882 - 82, 82 A75 35, 35 90, 90 30 mountain 373-0824, 373-0824 1PC 1 AVSA-A75 07108762 32.99 SGD
Shipped after 2018-05-25
75, 75 For imported vehicles 2-0882, 2-0882 - 81, 81 75 35, 35 90, 90 15 square 373-0611, 373-0611 1PC 1 AVSA-075 07108586 30.99 SGD
In stock
B86, B86 For imported vehicles 2-0882, 2-0882 - 93, 93 B86 40, 40 120, 120 18 concave 373-0859, 373-0859 1PC 1 AVSA-B86 07108796 32.99 SGD
In stock
76, 76 For imported vehicles 2-0882, 2-0882 - 82, 82 76 35, 35 90, 90 15 square, 15 Square 373-0620, 373-0620 1PC 1 AVSA-076 07108595 30.99 SGD
In stock
74C, 74C For imported vehicles 2-0882, 2-0882 - 82.5, 82.5 74C 50.5, 50.5 100, 100 14 square, 14 Square 373-0603, 373-0603 1PC 1 AVSA-074C 07108577 33.99 SGD
In stock
- For Japanese car 2-0882 63 72, 72 63 35, 35 80, 80 14 square, 14 angles 373-0557, 373-0557 1PC 1 AVSA-063 07108525 21.99 SGD
In stock
- For Japanese car 2-0882 64 72, 72 64 35, 35 80, 80 14 square, 14 angles 373-0565, 373-0565 1PC 1 AVSA-064 07108534 22.99 SGD
In stock
- For Japanese car 2-0882 66.5 74, 74 66.5 35, 35 80, 80 14 square, 14 angles 373-0573, 373-0573 1PC 1 AVSA-067 07108543 22.99 SGD
In stock
- For Japanese car 2-0882 72.5 80, 80 72.5 35, 35 90, 90 14 square, 14 angles 373-0581, 373-0581 1PC 1 AVSA-073 07108552 25.99 SGD
In stock
- For domestic car and imported car 2-0882 74 82, 82 74 35, 35 90, 90 14 square, 14 angles 373-0590, 373-0590 1PC 1 AVSA-074 07108561 31.99 SGD
In stock
- For Japanese car 2-0882 79 86, 86 79 40, 40 100, 100 15 square, 15 angles 373-0638, 373-0638 1PC 1 AVSA-079 07108604 25.99 SGD
In stock
- For Japanese car 2-0882 79.5 86, 86 79.5 40, 40 110, 110 15 square, 15 angles 373-0646, 373-0646 1PC 1 AVSA-080 07108613 25.99 SGD
In stock
86, 86 For imported vehicles 2-0882 - 95, 95 86 46.5, 46.5 120, 120 16 square, 16 angles 373-0654, 373-0654 1PC 1 AVSA-086 07108622 35.99 SGD
In stock
87, 87 For imported vehicles 2-0882 - 96, 96 87 68, 68 210, 210 16 square, 16 angles 373-0662, 373-0662 1PC 1 AVSA-087 07108631 31.99 SGD
In stock
- For Japanese car 2-0882 89 96, 96 89 40, 40 120, 120 15 square, 15 angles 373-0671, 373-0671 1PC 1 AVSA-089 07108647 28.99 SGD
In stock
- For Japanese car 2-0882 92 99, 99 92 40, 40 130, 130 15 square, 15 angles 373-0697, 373-0697 1PC 1 AVSA-092 07108656 28.99 SGD
In stock
- For Japanese car 2-0882 94.5 102, 102 94.5 45, 45 140, 140 15 square, 15 angles 373-0701, 373-0701 1PC 1 AVSA-095 07108665 28.99 SGD
In stock
- For Japanese car 2-0882 99 106, 106 99 45, 45 140, 140 15 square, 15 angles 373-0719, 373-0719 1PC 1 AVSA-099 07108674 32.99 SGD
In stock
- For Japanese car 2-0882 100.5 108, 108 100.5 45, 45 150, 150 15 square, 15 angles 373-0727, 373-0727 1PC 1 AVSA-101 07108683 28.99 SGD
In stock
A74, A74 For imported vehicles 2-0882 - 81, 81 A74 35, 35 90, 90 15 mountain, 15 piles 373-0816, 373-0816 1PC 1 AVSA-A74 07108753 30.99 SGD
In stock
B76, B76 For imported vehicles 2-0882 - 83, 83 B76 35, 35 90, 90 12 concave, 12 -- concave 373-0841, 373-0841 1PC 1 AVSA-B76 07108787 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 67
4 star 7
3 star 7
2 star 1
1 star 1
Review Rating: 4.66
83 Customer Reviews
The reviews are automatic translation.
Exchange of oil element
4
From Japan
On 2018-05-09 00:15:44
Removable, you can work comfortably with both installations. When detaching, if it is too hard, I will recommend other types of turning by pinching.
This review is about item#07108552.
Automobile maintenance oil filter exchange
5
From Japan
On 2018-04-20 15:13:40
KTC, there is nothing wrong with it. The cheap one will slip quickly with weak fitting. (Press made is easy to deform)
This review is about item#7108525.
Yamaha car oil filter change
5
From Japan
On 2018-04-15 22:06:40
There is no problem in accuracy, texture and operability. Truly a Kyoto tool.
This review is about item#7108534.
Oil change
3
From Japan
On 2018-03-02 20:36:45
It is an essential item for filter exchange. It is convenient if there is one.
This review is about item#7108552.
To replace the oil filter of Honda N series
5
From Japan
On 2018-02-25 21:16:48
Honda's N-WGN and other N series engine oil filters are exchanged, but with a filter wrench on hand, I got free when I was stuck, so I purchased KTC. As expected, KTC, perfect for filter. Moreover, the tip of the extender wrench protrudes from the inside and the filter wrench is not floated. Besides, it is light. What a material it was aluminum. The price is expensive, but its value.
This review is about item#7108525.
Change oil filter
5
From Japan
On 2018-02-25 16:06:56
For Suzuki, Daihatsu, Honda, Toyota. It must not be without this. I bought it because I lost it.
This review is about item#7108525.
Car maintenance
5
From Japan
On 2018-02-24 03:07:00
It is slightly expensive as it is KTC, but you can still use it with confidence
This review is about item#07108753.
Engine oil filter change
3
From Japan
On 2018-02-16 02:47:55
I have used it only once, but I could use it without particular problem.
This review is about item#07108552.
Periodic maintenance of a favorite car
5
From Japan
On 2018-01-22 22:02:41
Although I was working with a cheap filter wrench for many years, I bought it because I was concerned about frequent occurrence of filter and wrench grenades. Where it worked on the mechanics of the dealer, I used KTC's this, it was slightly expensive but I bought this. I have only used it once, but the feeling of use is very good. I have a feeling that I can use it in a good way from now on.
This review is about item#7108534.
engine oil
5
From Japan
On 2018-01-12 14:38:07
It is a safe Kyoto tool, moreover, it is very useful as it is light weight.
This review is about item#07108525.

Related Products