Buy more than* S$200* and get FREE SHIPPING

Cam Pulley Hold Wrench

4.50 (4)
Purpose
Special tool to detent the cam pulley., Special tool to detent the cam pulley., Special tool to detent the cam pulley., Cam pulley stopper tool
Weight (kg)
1.1, 1.1
Set Contents
Cams pulley hold wrench (body) x1 co-straight pin x2 present-flanged pin x2 this, cam pulley Hold wrench (main substance) x1 piece straight pin x2 pieces brim equipped pin x2 pieces
Compatible
Pinhole-shaped cam pulley star cam pulley, Pin hole type cam pulley star cam pulley
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AE81 07108875 88.16 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of private cars
5
From Japan
On 2016-03-24 08:39:14
The private car is a remodeled car, and it will do until the overhaul of the engine by oneself. It has versatility and is easy to use.
This review is about item#07108875.
Engine repair
3
From Japan
On 2016-03-14 19:19:36
Because of various kinds such as the shape of the cam pulley, the place, the clearance with the engine room, it is not universal, but considering strength and light weight, there is only this
This review is about item#07108875.
As the name suggests
5
From Japan
On 2016-03-06 15:56:58
It is very satisfying because we do not differ much from the price of buying unnamed cheap goods so we purchase maker items.
This review is about item#07108875.
Removal of cam shaft ripper
5
From Japan
On 2015-08-07 20:53:18
Since the tool itself is solidly worked, it can work reliably.
This review is about item#07108875.

Related Products