Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbjet Screwdriver

5.00 (2)
Caution
Do not use for products in which electricity is flowing. Please use the product with the proper screw size., Do not use for products in which electricity is flowing. Please use the product with the proper screw size., Do not use for products in which electricity is flowing. Please use the product with the proper screw size., Never use electric current running. Confirm screw size.
Purpose
Adjusting screw tightening, loosen, Adjusting screw tightening, loosen, Adjusting screw tightening, loosen, To tighten and loosen adjustment screw.
Dimensions b (mm)
3.5, 3.5
Dimension l (mm)
60, 60
Dimensions D (mm)
27, 27
Dimensions a (mm)
0.7, 0.7
Dimension d (mm)
3.5, 3.5
Dimensions L (mm)
155, 155
Type
minus, Minus
Weight (g)
40, 40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CDZ-165 07108936 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cab Overhaul
5
From Japan
On 2018-05-12 22:23:43
Jet firmly attached also loosened properly if the tool fit. As expected it is KTC of stability.
This review is about item#7108936.
Wiring inside equipment
5
From Japan
On 2017-12-23 20:00:27
Although it is for automobiles, it is just right to screw tighten the euro block or withdraw the cable from the spring type terminal block because the tip shape fits. (Tip width 3.5 mm) Since the width (diameter) is the same to the tip, we were able to work without being caught by screw tightening in the deep place of the hole.
This review is about item#7108936.

Related Products