Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

COOLANT CHARGER

Compatible Vacuum Pressure (MPa)
0.6-1.0
Highest Vacuum Pressure (MPa)
Yaku 0.09
Operating Temperature (deg C)
7-50
Material (tank)
polyethylene
Hose Length (m)
2.5
Air Consumption (L/min)
About 120 over 190
Body Dimensions (Length x Width x Height) (mm)
420x300x450
Tank Capacity (L)
15
Weight (kg)
4.5
Compatible
Normal passenger cars from light car, to 1.5t class small trucks. (Some imported cars, it must have the cone plug L-size adapter sold separately.)
Application
Cooling water injection of a motor vehicle.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07108981 759.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products