Buy more than* S$200* and get FREE SHIPPING

CRANK PULLEY HOLDER

Weight (kg)
3.9
Thickness (mm)
45
Set Contents
Crank pulley holder (body) (1 piece) pin 2 pieces, pin set bolt (hex hole) / M8 (length 25, 2 pcs.) Set bolt (hex hole) / M6 (length 35/40/50/60/70/80/90 x each 2) / M8 (length 40/45/60/75/85/100 x each 2) / washer M6 (2 pcs.), M8 (4 pcs.)
Compatible
Mainly vertical engine vehicle (FR vehicle), especially Toyota JZ system/1G system, (except diesel engine.) Ideal for Nissan RB system/VG system/VQ-based V-ribbed belt only. Pulley outer diameter: phi. 90 over 180 service when equipped with tap: M6, pcs.
Caution
Crank pulley puller manual type (AE702) or hydraulic type (CPU13) is required for crank pulley pull-out work.
Application
For removing and mounting of crank pulley of mainly vertical engine (FR vehicles) (replacement of timing belt, oil seal, engine O/H, etc). To loosen the crank pulley lock bolt, you can use the crank pulley boost wrench (AE-10) together.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 07109121 499.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products