Buy more than* S$200* and get FREE SHIPPING

CRANK PULLEY LOCK BOLT WRENCH

Handle Opening Dimensions (mm)
125-1160
Drive sq (mm)
12.7
Dimension W (mm)
70
Dimension H (mm)
60
Dimensions L (mm)
862
Weight (kg)
4.3
Compatible
Service tapped crank pulley car. (Over 3000cc diesel engine, Toyota 3F, 1FZ type engine, Nissan VH-type engine, it can not be used for torque is excessive loosen the RB26DETT type engine.) When used in combination with AE701, also in the service tap-free
Caution
The CPH1 or AE701 is required. Cannot be used with AE11. This product is for loosening only.
Specification
specialized tool for loosening.
Accessories
Square drive: Short 37mm, Long 80mmx each one co-set bolt M8x1.25 (under head length 30mm) x2 co
Application
For loosen the crank pulley lock bolt of the car.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07109137 529.90 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products