Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Chain Type Cartridge Wrench

5.00 (1)
2015 Trusco Published Pages
2 0934
2014 TRUSCO Published Page
2-0882
Compatible Diameter (mm)
90-125, 90 - 125
Effective Diameter (phi mm)
90-140, 90 - 140
Dimensions L (mm)
140, 140
Weight (g)
530, 530
TRUSCO Part Number
373-3459, 373-3459
Caution
There is not always possible to narrow gap on some models due to chain 10.4 mm thick.
Application
Removal work for cartridge type oil filter and fuel filter. for regular car to middle car (4t)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CW-90140 07108516 89.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove the oil element
5
From Japan
On 2015-04-29 09:09:53
Easy to use. There is a sense of stability in a larger chain.
This review is about item#07108516.

Related Products