Buy more than* S$200* and get FREE SHIPPING

Pinch-Off Pliers

5.00 (3)
Caution
Please make sure that it is securely locked after holding an object., Please make sure that it is securely locked after holding an object., Please make sure that it is securely locked after holding an object., When holding, make sure that it is securely locked.
Purpose
For closing work vehicle hoses., For closing work vehicle hoses., For closing work vehicle hoses., Automotive hose obstruction work.
2015 Trusco Published Pages
2 0938
2014 TRUSCO Published Page
2-0885
Aperture Value (mm)
23, 23
Compatible Hose Outside Diameter (phi mm)
19, 19
Dimension T (mm)
5, 5
Dimension l (mm)
33, 33
Dimensions D (mm)
48, 48
Dimensions L (mm)
140, 140
Weight (g)
75, 75
TRUSCO Part Number
373-7411, 373-7411
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSA34 07125291 40.51 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During engine maintenance
5
From Japan
On 2017-04-07 19:54:36
It is exquisite that the size is just right and it can be clamped with one touch
This review is about item#7125291.
Air bleeding of cooling water of Fairlady Z (Z32).
5
From Japan
On 2016-07-23 18:51:55
To bleed the cooling water, we bought this product and coolant funnel at the same time. I used it to close the hose which goes to the reservoir tank of cooling water. I think that it is quite a nice tool.
This review is about item#07125291.
Brake hose, fuel hose exchange, etc.
5
From Japan
On 2015-11-17 11:26:40
Things were small, so I was worried but usability is enough. It was easy to handle with one hand, so it seems to demonstrate its power in a narrow place.

Related Products