Buy more than* S$200* and get FREE SHIPPING

Pinch Off Pliers

Caution
Please make sure that it is securely locked after holding an object., Please make sure that it is securely locked after holding an object., Please make sure that it is securely locked after holding an object.
Purpose
For closing work vehicle hoses., For closing work vehicle hoses., For closing work vehicle hoses.
2015 Trusco Published Pages
2 0938
2014 TRUSCO Published Page
2-0885
Aperture Value (mm)
50, 50
Compatible Hose Outside Diameter (phi mm)
41, 41
Dimension T (mm)
18, 18
Dimension l (mm)
57, 57
Dimensions D (mm)
65, 65
Dimensions L (mm)
233, 233
Weight (g)
340, 340
TRUSCO Part Number
373-7420, 373-7420
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSA57 07125307 56.78 SGD
In stock
ADD TO CART

Related Products