Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

FREE POSITION WRENCH 12mm SHORT

2015 Trusco Published Pages
2 0939
2014 TRUSCO Published Page
2-0886
Dimension T (mm)
14
Dimensions D (mm)
24
Dimension S (mm)
12
Dimension t (mm)
14
Dimension d (mm)
17
Dimensions L (mm)
106
Weight (g)
115
TRUSCO Part Number
373-0336
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07125772 48.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products