Buy more than* S$200* and get FREE SHIPPING

FREE POSITION WRENCH HANDLE (STRAIGHT TYPE)

2015 Trusco Published Pages
2 0939
2014 TRUSCO Published Page
2-0886
Dimension T (mm)
7
Dimensions D (mm)
22
Angle (Degree)
Neck: 0x15
Dimensions L (mm)
370
Weight (g)
210
Set Contents
Straight handle: AE103 over HD, drive: AE102 over DA
TRUSCO Part Number
373-0433
Compatible
Around automobile engine starter, engine mount, manifold, air conditioning mounting bolts, various belt adjustment bolt, around dry shaft, flange, around the pipe
Application
Used to tighten and loosen of bolts and nuts at narrow places.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07125797 49.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products