Buy more than* S$200* and get FREE SHIPPING

Belt Tensioner Wrench

5.00 (1)
Purpose
Special tool to move the tensioner to the loosening direction when changing the belt of cars with auto tensioner type drive belts (1 type)., Special tool to move the tensioner to the loosening direction when changing the belt of cars with auto tensioner type drive belts (1 type)., Special tool to move the tensioner to the loosening direction when changing the belt of cars with auto tensioner type drive belts (1 type)., Exclusive tool for loosening the tensioner when replacing belts used in vehicles that are fitted with auto tension type drive belts(with 1 belt only)
Weight (kg)
1, 1
Overall Length (mm)
510, 510
Set Contents
Belt tensioner wrench (AE107 over 500), dedicated socket 14/17 / 19mm (AE107 over 14W, 17W, 19W), 9.5sq. Drive (AE107 over 3A), Belt tensioner wrench (AE107-500), a dedicated socket 14 17 19mm (AE107-14W, 17W, 19W), 9.5sq. Drives (AE107-3A)
Compatible
Normal passenger cars from domestic light car, especially effective in one-box car (FF vehicles)., Passenger cars, the effective one-box car (FF vehicles) especially from domestic light car.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ATE175 07127452 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When auto tensioner type belt is exchanged
5
From Japan
On 2011-06-19 17:30:54
There is a car which can not be exchanged for a belt without this tool and it is a necessary item.
This review is about item#07127452.

Related Products