Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3/8"sq. EXCUSIVE SOCKET 14mm FOR ATE175

5.00 (1)
Dimensions D (mm)
22
Dimension S (mm)
14
Dimension d (mm)
11
Dimension H (mm)
8.5
Dimensions L (mm)
26
Weight (g)
35
Compatible
Belt tensioner wrench set (ATE175) for spare parts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07127461 17.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removable belt
5
From Japan
On 2017-01-28 23:13:51
I purchased this socket because I lost it. It is useful for detaching the belt.
This review is about item#7127461.

Related Products