Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Belt Tensioner Wrench Socket

Dimensions D (mm)
24, 24
Dimension S (mm)
17, 17
Dimension d (mm)
13, 13
Dimension H (mm)
9, 9
Dimensions L (mm)
26, 26
Weight (g)
40, 40
Compatible
Belt tensioner wrench set (ATE175) for spare parts, Belt tensioner wrench set (ATE175) for spare parts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AE107-17W 07127477 13.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products