Buy more than* S$200* and get FREE SHIPPING

3/8"sq. EXCUSIVE SOCKET 19mm FOR ATE175

Dimensions D (mm)
26
Dimension S (mm)
19
Dimension d (mm)
13
Dimension H (mm)
9
Dimensions L (mm)
26
Weight (g)
40
Compatible
Belt tensioner wrench set (ATE175) for spare parts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07127486 17.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products