Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Belt Hook Tool

5.00 (3)
Purpose
Replacement of engine belt, raising and guiding of wire, piping., Replacement of engine belt, raising and guiding of wire, piping., Replacement of engine belt, raising and guiding of wire, piping.
Dimension l (mm)
540, 540
Dimensions D (mm)
34, 34
Dimension d (mm)
6, 6
Dimensions L (mm)
660, 660
Weight (g)
200, 200
Others
It is easy to use more when I use a set belt tensioner wrench and (ATE175) to exchange work auto tensioner drive belt (one type).
Compatible
Mainly of domestic and import vehicles for passenger cars V-belt and V-ribbed belt (7 or more mountains), Mainly V-ribbed belt and V-belt for passenger cars of foreign and domestic vehicles (7 or more peaks)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AE108 07127504 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When replacing belt
5
From Japan
On 2018-03-22 20:32:46
If there is this and there is not it, the contents of work change dramatically. Although I worried a little about which to do with other cheap goods, I feel that it is the correct answer at KTC.
This review is about item#7127504.
Fan belt exchange
5
From Japan
On 2013-02-18 20:23:54
I bought it for the belt exchange of Prado but I did not even use it (^ _ ^;) 1 I think that it is an indispensable item for a real car. Because belt exchange is frequent at vehicle inspection etc. Frequent next time to be active I think there is no mistake
This review is about item#07127504.
I use it for belt exchange of a cab type car
5
From Japan
On 2011-06-19 17:19:56
It is handy since it can be done from all over when changing the belt.
This review is about item#07127504.

Related Products