Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hose Clip Pliers

5.00 (2)
Purpose
Desorption of spring-type hose clip., Desorption of spring-type hose clip., Desorption of spring-type hose clip., Detaching work of the spring-loaded hose clip.
2015 Trusco Published Pages
2 0936
2014 TRUSCO Published Page
2-0883
Dimensions T2 (mm)
20, 20
Dimensions T1 (mm)
25, 25
Dimension W (mm)
50, 50
Dimension T (mm)
9, 9
Dimension l (mm)
32, 32
Dimensions L (mm)
210, 210
Weight (g)
300, 300
TRUSCO Part Number
383-3771, 383-3771
Compatible
Hose clip mounting diameter 12 over 47mm (excluding the screw.), Installation 12-47 mm diameter hose clip (except the screw.)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AE92 07127696 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance, etc.
5
From Japan
On 2014-05-08 01:48:29
Very happy if this price! There is with the proviso that if there is no obstacle or the like, but the vertical plane, there is no doubt it is to improve the workability can be used by both sides of the horizontal plane. There is a grasp stability that does not compare with pliers, etc. There is only sing and truly special tools, pliers, frustrating feeling of when you were working with a water wrench becomes nil, will lead to the reduction of working time.
This review is about item#07127696.
The radiator hose Datchiyaku
5
From Japan
On 2013-04-24 09:04:54
Until now it had been a hard time, but it is very convenient.
This review is about item#07127696.

Related Products

KTC

KTC