Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

RADIATOR HOSE PLUCKER

5.00 (1)
2015 Trusco Published Pages
2 0935
2014 TRUSCO Published Page
2-0884
Dimension l (mm)
90
Dimensions D (mm)
26
Dimension d (mm)
6
Dimensions L (mm)
185
Weight (g)
100
Application
For withdrawal and peeling of adhesion of hoses used in vehicles.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
383-3747 1PC 1 07127714 22.99 SGD
Shipped after 2018-05-01
383-3739 1PC 1 07127705 26.99 SGD
Shipped after 2018-05-01
383-3755 1PC 1 07127723 22.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-12-30 11:09:42
It is strong and convenient. The size is exactly right. It is better if it is a bit cheaper.
This review is about item#7127714.

Related Products