Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Radiator Hose Plucker Set

4.00 (2)
Purpose
For withdrawal and peeling of adhesion of hoses used in vehicles., For withdrawal and peeling of adhesion of hoses used in vehicles., For withdrawal and peeling of adhesion of hoses used in vehicles.
2015 Trusco Published Pages
2 0935
2014 TRUSCO Published Page
2-0884
Dimension l (mm)
90, 90
Dimensions D (mm)
26, 26
Dimension d (mm)
6, 6
Dimensions L (mm)
185, 185
Weight (g)
300, 300
Set Contents
Hose-flop lacquer: AE45 over 1, 2, 3, Hose flops lacquer: AE45-1, 2,3
TRUSCO Part Number
383-3763, 383-3763
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 AE45T 07127732 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-06-18 13:21:22
It is used to remove the hose. Pain of the hose changes dramatically so it is an essential item. I bought it because I think that it will not break if I buy it.
This review is about item#07127732.
Mente
3
From Japan
On 2014-01-17 17:56:54
Good
This review is about item#07127732.

Related Products