Buy more than* S$200* and get FREE SHIPPING

Cup Type Oil Filter Wrench for Large Diameters

4.80 (5)
Purpose
Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., Removal of engine oil filter cartridge of 2-4t class trucks and busses., 2-4t class trucks, buses etc engine oil filter cartridge removal work.
2015 Trusco Published Pages
2 0934
Plug Angle (mm)
12.7, 12.7
Specification
For large-size cars
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Dimension H (mm) Weight (g) Shape TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Dimension H (mm) Weight (g) Shape TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
142, 142 70, 70 750, 750 18 square 373-0786, 373-0786 2-0882, 2-0882 1PC 1 AVSA-125B 07108744 61.49 SGD
Shipped after 2017-07-24
125, 125 68, 68 610, 610 17 square 373-0760, 373-0760 2-0882, 2-0882 1PC 1 AVSA-110B 07108726 60.21 SGD
Shipped after 2017-07-24
117, 117 64, 64 550, 550 15 square, 15 angles 373-0735, 373-0735 2-0882 1PC 1 AVSA-101B 07108692 55.82 SGD
Shipped after 2017-07-24
124, 124 64, 64 570, 570 16 square, 16 angles 373-0743, 373-0743 2-0882 1PC 1 AVSA-106B 07108701 57.96 SGD
Shipped after 2017-07-24
125, 125 66, 66 610, 610 16 square, 16 angles 373-0751, 373-0751 2-0882 1PC 1 AVSA-108B 07108717 59.46 SGD
Shipped after 2017-07-24
135, 135 68, 68 650, 650 16 square, 16 angles 373-0778, 373-0778 2-0882 1PC 1 AVSA-118B 07108735 60.21 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2017-07-04 10:51:48
I looked around and found it, I bought it with Monotaro soup, it is the easiest, because it is KTC so there is no problem.
This review is about item#7108717.
Elf's oil filter change
5
From Japan
On 2016-12-08 15:07:04
Truly KTC. Firm making. Loose with general-purpose goods Loose tightly closed filters.
This review is about item#7108735.
Maintenance of hydraulic excavator
5
From Japan
On 2016-07-24 13:59:53
Used to replace engine oil filter of Caterpillar 307B. It is very appreciated that the size is written for each applicable engine
This review is about item#07108701.
Change oil filter
4
From Japan
On 2015-12-19 01:18:56
Do you call it fossil, or this size alone, is there a Gotsui substitute there? It is ruggedness that can not be used for ordinary cars. I feel like I have a lifetime.
This review is about item#07108735.
work
5
From Japan
On 2015-09-09 16:24:52
usually
This review is about item#07108701.

Related Products