Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Point Size Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10, 10 280, 280 505, 505 1PC 1 AP20L-10 07109374 38.52 SGD
In stock
6, 6 110, 110 270, 270 1PC 1 AP20-6B 07109365 34.44 SGD
In stock
- 160, 160 460, 460 1PC 1 AP20L-P 07109417 37.10 SGD
Shipped after 2017-06-02
13 280, 280 505, 505 1PC 1 AP20L-13B 07109401 38.06 SGD
In stock
13 130, 130 270, 270 1PC 1 AP20-13B 07109347 36.67 SGD
Shipped after 2017-06-02
13 120, 120 240, 240 1PC 1 AP20-13 07109331 36.67 SGD
In stock
13 280, 280 505, 505 1PC 1 AP20L-13 07109392 50.42 SGD
Shipped after 2017-06-02
10, 10 120, 120 235, 235 1PC 1 AP20-10 07109313 35.54 SGD
In stock
10, 10 130, 130 270, 270 1PC 1 AP20-10B 07109322 35.54 SGD
In stock
6, 6 100, 100 235, 235 1PC 1 AP20-6 07109356 34.44 SGD
In stock
10, 10 280, 280 505, 505 1PC 1 AP20L-10B 07109383 38.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Peel off the car's interior and wiring
5
From Japan
On 2016-07-07 17:03:33
We used to peel off of the fastener of the interior and wiring of light vans, it was very easy to use. Fasteners, forcibly peel When you or broken nails, or can no longer be re-used, but it may become to damage the material around the fastener, it was really good because it does not occur that If you do With it . Perhaps, I think it is useful even in the case of decomposition of other facilities.
This review is about item#07109313.
Car interiors desorption
5
From Japan
On 2016-05-24 19:26:44
Until now, hated, such as scratch stick to paint, I have been using the peel off the lining made of resin. That's clip tool, because a sense of subtle work hard metal come to tell, the same work can be quickly and accurately.
This review is about item#07109313.
Lining the car
5
From Japan
On 2009-04-06 17:36:52
It is strong and easy to use. It is obviously different from an inexpensive one.
This review is about item#07109313.

Related Products