Buy more than* S$200* and get FREE SHIPPING

Clip Clamp Pliers Set

5.00 (1)
Purpose
For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles.
Dimensions W2(mm)
53, 53
Dimensions W1(mm)
25, 25
Dimension T (mm)
9, 9
Dimensions L (mm)
196, 196
Type
35 degree / 80 degree, 35 degree ? 80 degree
Weight (g)
Clip clamp pliers: each 145 (total 290), Clip clamp pliers: 145 each (total 290)
Set Contents
Clip clamp pliers (AP202A, AP202B), Clip clamp pliers (AP202A, AP202B)
Compatible
Lock pin pull-out type plastic clip (in the case of a clip mounting: Shaft Diameter 5 -10), Pull out the lock pin type plastic clip (in the case of clip mounting: shaft diameter 5 - 10)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 ATP2022 07109541 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing car bumper and under cover
5
From Japan
On 2018-01-31 18:21:35
Until now I have used other tools to remove the clip, but using this tool almost no damage to the clip. I am using it with confidence because it is KTC.
This review is about item#7109541.

Related Products