Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Door Gate Stopper

3.50 (2)
Caution
Please remove from striker side when removing. There is a possibility to damage the body., Please remove from striker side when removing. There is a possibility to damage the body., Please remove from striker side when removing. There is a possibility to damage the body., Please remove it from the striker side in case certainly removed. It might put a wound on body.
Purpose
Specialized tool to fix the door or rear gate little opened during work with sheet metals or components replacement., Specialized tool to fix the door or rear gate little opened during work with sheet metals or components replacement., Specialized tool to fix the door or rear gate little opened during work with sheet metals or components replacement., Special tool to keep door and rear gate open during sheet metal work and parts replacing.
Weight (g)
500, 500
Overall Length (mm)
540-740, 540 to 740
Compatible
Striker phi. 10mm less (vehicle with automatic locking mechanism is excluded), (Vehicle automatic lock mechanism is excluded) striker phi10mm following
Caution
Please remove it from the striker side in case certainly removed. It might put a wound on body.
Application
Special tool to keep door and rear gate open during sheet metal work and parts replacing.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP902B 07109812 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Rear gate polish
2
From Japan
On 2017-03-27 15:13:22
There is a possibility that the gate side may be scratched if it is hooked down and shifted when you plug it in to the gate side.
This review is about item#7109812.
Back door polishing operation
5
From Japan
On 2017-03-08 19:14:35
The back door is easy to polish and the work efficiency has improved.
This review is about item#7109812.

Related Products