Buy more than* S$200* and get FREE SHIPPING

Door Stopper

3.67 (3)
Weight (g)
200, 200
Overall Length (mm)
190, 190
Specification
Special tool to keep door open a little and fix it during sheet metal work and parts replacing.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP902A 07122945 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Sheet metal work
3
From Japan
On 2017-03-28 15:29:15
I could use it normally. Especially nothing was wrong
This review is about item#7122945.
Door sheet metal, rear gate polish
3
From Japan
On 2016-11-03 00:13:09
The disadvantage is that length can not be adjusted. The price is not so expensive, so it's so so.
This review is about item#07122945.
Automobile sheet metal (door) etc.
5
From Japan
On 2016-02-01 15:27:02
Everyone is making it by a line, but I am thinking something I think.
This review is about item#07122945.

Related Products