Buy more than* S$200* and get FREE SHIPPING

DOOR HINGE BOLT WRENCH

5.00 (3)
Dimensions L (mm)
Application
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Weight (g) Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Weight (g) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-08-03 16:14:16
In addition to the door hinge, it can be used for working in a narrow engine room and I am saving a couple of times.
This review is about item#7122963.
work
5
From Japan
On 2014-05-08 12:32:26
I purchased it thought that it was better not to loosen the auto tensioner of the belt but for the door hinge. As long as you desire, it is good if it is 5 to 10 cm longer, but usability as you want.
This review is about item#07122963.
Although it is not a tool to be frequently specified, for the door of a vehicle to go down
5
From Japan
On 2011-02-20 13:03:55
It is easy to use.
This review is about item#07122954.

Related Products