Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handicap Remover Set

4.00 (4)
Dimension W (mm)
Medium size: 30 pull type in: 75/30 Naroutaipu: 15 wide type: 60, Medium size: 30 pull-type medium: 75/30 narrow type: 15 wide type: 60
Dimension H (mm)
Medium Size: 31 pull type in: 40 Naroutaipu: 30 wide type: 35, Medium size: 31 pull-type medium: 40 narrow type: 30 wide type: 35
Dimensions L (mm)
Medium Size: 180 pull type in / Naroutaipu / wide type: 160, Medium size: 180 pull-type medium, narrow type, wide type: 160
Weight (g)
140, 140
Set Contents
AP201-10A,AP201-10P,AP201-N,AP201-W, AP201-10A, AP201-10P, AP201-N, AP201-W
Application
Used for removing upholstery in car and clips.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ATP2014 07125167 43.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Instrument panel audio removable exchange
5
From Japan
On 2017-05-24 15:41:17
It is very convenient and easy to use for instrument panel audio removal and exchange
This review is about item#07125167.
Installation of ETC
3
From Japan
On 2014-04-01 17:26:14
Used for installation of new car ETC. It used to be broken open with a flathead screwdriver so it got full of scratches but it was able to install without much hurting.
This review is about item#07125167.
Car trim detachment
3
From Japan
On 2013-11-14 13:23:40
I feel a bit too soft and uneasy
This review is about item#07125167.
When removing the lining
5
From Japan
On 2011-11-23 04:36:20
It is OK if you are cheap
This review is about item#07125167.

Related Products