Buy more than* S$200* and get FREE SHIPPING

Coutesy Lamp Switch Stopper

5.00 (4)
Caution
Do not close the door when mounted., Do not close the door when mounted., Do not close the door when mounted.
Purpose
To turn off the room lamp and to stop the warning sound by pressing the courtesy switch when the door is opened., To turn off the room lamp and to stop the warning sound by pressing the courtesy switch when the door is opened., To turn off the room lamp and to stop the warning sound by pressing the courtesy switch when the door is opened.
Dimensions D (mm)
40, 40
Dimensions L (mm)
79, 79
Weight (g)
25x2, 25x2
Width (mm)
19, 19
Compatible
Courtesy switch Size: Width 21.5 over 28.5mm, Height: switch OFF when 10mm or more, Courtesy switch Size: 21.5 Width - 28.5mm, Height: 10mm or more at the time of the switch is OFF
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 ATP32 07125237 12.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
At the time of repair
5
From Japan
On 2015-08-07 05:36:40
It is OK if you are cheap
This review is about item#07125237.
Work with the door open
5
From Japan
On 2014-11-09 00:20:18
Quite useful! It is increasing purchase.
When working indoors, when the door is left open
5
From Japan
On 2014-07-24 11:14:26
Reduced work efficiency, no worry about battery rise
This review is about item#07125237.
Car maintenance
5
From Japan
On 2013-01-30 22:45:06
It is quite convenient, it does not hurt even if you have it!
This review is about item#07125237.

Related Products