Buy more than* S$200* and get FREE SHIPPING

Wiper Arm Remover

5.00 (1)
Purpose
Specialized tool to remove the wiper arm of vehicles., Specialized tool to remove the wiper arm of vehicles., Specialized tool to remove the wiper arm of vehicles., Special tools for removing the vehicle's wiper arm
Weight (g)
300, 300
Overall Length (mm)
162, 162
Compatible
It can be used from light car RV cars Furukon, to shield wiper of Semicon type. (There are some can not be used models.), TYPE OF SEMICONDUCTOR, FALCON RVS SHIELD WIPER CAN BE USED FROM.(Part there is a model which cannot be used.)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP204 07131083 47.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement operation for bad arm
5
From Japan
On 2015-11-28 17:31:52
It took time and effort to remove, but you can do efficient work. If the handle part can be removed and general purpose other types can be accommodated, the number of tools can be reduced.
This review is about item#07131083.

Related Products