Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Seal Pick Tool

5.00 (1)
Purpose
Sticker removal work of the disc brake
Dimension l (mm)
100
Dimensions D (mm)
27
Dimensions a (mm)
1
Dimension d (mm)
5
Dimensions L (mm)
187
Weight (g)
55
TRUSCO Part Number
395-7748
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABO-100 07111081 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
O ring exchange
5
From Japan
On 2013-08-27 11:00:25
Since it is easy to attach scratches to the case side if it is a pick, it is safe because there is not much aggression in this shape.
This review is about item#07111081.

Related Products

KTC

KTC