Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension W (mm) Dimension l (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Plate Aperture Value Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension l (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Plate Aperture Value Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50, 50 115, 115 115, 115 155, 155 780, 780 10-65mm, 10 - 65mm 1PC 1 AB-10 07122787 94.99 SGD
In stock
36, 36 125, 125 86, 86 122, 122 345, 345 12-77mm, 12 - 77mm 1PC 1 AB-11 07122796 92.99 SGD
In stock
86, 86 125, 125 117, 117 155, 155 1000, 1000 10-75mm, 10 - 75mm 1PC 1 ABX10 07122805 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Brake caliper piston return. Pad replacement
5
From Japan
On 2017-10-07 14:59:09
No problems made by KTC. Smooth movement. Grease was also coated on the screw part.
This review is about item#7122805.
Brake disc pad exchange
5
From Japan
On 2017-04-28 15:54:11
It is easy to use firmly on price basis. It is truly KTC.
This review is about item#7122796.
Light to piston back to passenger car
5
From Japan
On 2016-06-03 13:01:48
As it was brand new, molybdenum based grease was firmly applied to the sliding part so it is a domestic product as expected!
This review is about item#07122805.

Related Products