Buy more than* S$200* and get FREE SHIPPING

DISC-BRAKE SPREADER (WIDE PLATE)

Caution
Since the two opposing piston brake caliper opening size is smaller than the tool, it can not be used, when attached to the vehicle body. It can be used after detaching the brake caliper., Since the two opposing piston brake caliper opening size is smaller than the tool, it can not be used, when attached to the vehicle body. It can be used after detaching the brake caliper., Since the two opposing piston brake caliper opening size is smaller than the tool, it can not be used, when attached to the vehicle body. It can be used after detaching the brake caliper.
Purpose
For pushing of disk brake piston (opposed 4-piston type)., For pushing of disk brake piston (opposed 4-piston type)., For pushing of disk brake piston (opposed 4-piston type).
Plate Thickness (mm)
5
Plate Aperture Value
10-87
Dimension W (mm)
90
Dimension l (mm)
150
Dimension H (mm)
120
Dimensions L (mm)
184
Weight (kg)
1.4
Compatible
It meets single piston caliper of light cars to small trucks (2t class). (It can not be used for parking brake integrated brake caliper.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07122814 229.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products