Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cable Cutter

4.50 (2)
Purpose
Removing and mounting of parking cable., Removing and mounting of parking cable., Removing and mounting of parking cable., Removing and installing parking cable.
Dimensions L (mm)
177, 177
Weight (g)
170, 170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABX-32 07124302 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drum brake maintenance
4
From Japan
On 2016-08-05 00:13:34
Thanks to this, working time has been reduced. I also use it for C clip removal. Since you can remove the tip, you will be saved if you sell parts that can only be exchanged, such as for snap ring.
This review is about item#07124302.
Rear brake disassembly
5
From Japan
On 2016-04-23 23:16:53
Because parking spring can be detached easily, it is very handy.
This review is about item#07124302.

Related Products