Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Closed Wrench for Bleeder Plugs

4.75 (4)
Purpose
Tighten and loosen of bleeder plug., Tighten and loosen of bleeder plug., Tighten and loosen of bleeder plug., Tightening and loosening work of a bleeder plug.
Dimension T (mm)
7.5, 7.5
Weight (g)
60, 60
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16, 16 8, 8 141, 141 1PC 1 ABX7-08 07125666 26.99 SGD
In stock
19, 19 10, 10 143, 143 1PC 1 ABX7-10 07125675 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2018-01-01 20:47:32
I think that it is very easy to use. It is a product not found in other manufacturers.
This review is about item#7125675.
Brake fluid exchange
5
From Japan
On 2016-05-02 19:11:58
Even in the fumbling state, do not get caught in the back of the bleeder plug, so do not worry about the swing! Workability is good even in an unreasonable posture. The price may be a bit problem ...
This review is about item#07125675.
Brake oil change
5
From Japan
On 2015-06-25 20:13:01
Easy to use, easy access to breeders even in tire fitted condition.
This review is about item#07125666.
Replacement work of the brake fluid
4
From Japan
On 2014-09-11 21:38:03
I thought that I could use it better than I expected. I thought it would be nice to have a hexagonal type.
This review is about item#07125666.

Related Products