Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluid Catch Tank

3.62 (8)
Dimension l (mm)
182, 182
Dimensions D (mm)
100, 100
Capacity (L)
1, 1
Dimensions L (mm)
282, 282
Weight (g)
170, 170
Material
PE, PE
Compatible
Breeder plug that is used in small trucks (2t class) from the light car., The breeder plug which the small truck (2t class) is used lightly from the automobile.
Specification
Hose: flexible pipe phi5 x phi8 x 1.1mm
Application
Air venting for changing brake fluid of cars or pipes., Brake fluid exchange of a car, and exhaust air omission work in piping.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABX7-T1 07125851 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
When replacing brake blades
5
From Japan
On 2018-01-19 16:32:14
I think that the hose was moderately elastic and easy to use.
This review is about item#7125851.
Bleeding of brake and clutch
5
From Japan
On 2016-08-14 16:07:11
I could use it properly. I could use it without pulling out the hose.
This review is about item#7125851.
When brake oil is changed
5
From Japan
On 2016-06-06 11:42:42
The hose is also long, it is easy to use because it has a hanger to catch.
This review is about item#07125851.
Bleed air
2
From Japan
On 2016-05-12 15:41:06
Light vehicles ~ 2 ton cars are used in cars. It is good to make the tank body firmly .... The inner diameter of the hose is too thick, the stabbing to the breeder is weak, the hose is weak due to the weight of the hose and it can not be used. I prepared and replaced my own inner diameter hose.
This review is about item#07125851.
Brake oil change
4
From Japan
On 2016-05-05 14:55:39
The hose is a bit long, but I am satisfied.
This review is about item#07125851.
Air bleed
1
From Japan
On 2015-10-10 19:35:20
The hose is thick and disengages from the breeder
This review is about item#07125851.
Brake oil change
3
From Japan
On 2015-04-24 20:00:46
It is easy to use.
This review is about item#07125851.
Replacement of brake fluid
4
From Japan
On 2011-12-23 19:59:05
There is no trouble especially about use. Since it is a maker item, it may be unavoidable, but I hope it will be a little cheaper. Why do not you make cheap products with monotaro? Well, it is not something you buy frequently, so there will be problems of profitability, but ...
This review is about item#07125851.

Related Products