Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluid Intake Container

4.46 (46)
Purpose
Air venting for changing brake fluid of cars or pipes., Air venting for changing brake fluid of cars or pipes., Air venting for changing brake fluid of cars or pipes., Brake fluid exchange of a car, and exhaust air omission work in piping.
Dimension l (mm)
138, 138
Dimensions D (mm)
49, 49
Dimensions L (mm)
240, 240
Weight (g)
30, 30
Capacity (mL)
50, 50
Material
PP, PP
Compatible
Breeder plug that is used in small trucks (2t class) from the light car., The bleed-screw plug currently used by from light trucks (2t class) to light cars.
Specification
Silicon tube phi3xphi6x100mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABX7-S1 07125867 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 4
3 star 7
2 star 1
1 star 1
Review Rating: 4.46
46 Customer Reviews
The reviews are automatic translation.
Air release of hydraulic brake of motorcycle
5
From Japan
On 2018-04-23 19:43:59
I used the expensive air bleed tool before, but it was hard to use and wasteful oil was needed but this product was easy and easy to use product.
This review is about item#7125867.
Car maintenance
3
From Japan
On 2018-04-22 17:31:27
I tried using it by supplementing the battery, but if the tube is a little thin, the suction is thick and short, but it seems easy to use, but was the use wrong?
This review is about item#7125867.
Additive additive
5
From Japan
On 2018-04-13 15:48:48
Purchase to add fuel additives in small portions. Although there are no graduations, it is handy because it is about 50 ml good.
This review is about item#7125867.
Brake operation
5
From Japan
On 2018-04-04 14:56:55
I think this is the best way to extract the old fluid from the reservoir tank. However, since it is impossible to completely extract everything, although resignation is also important (lol)
This review is about item#7125867.
For automobile fluids, oil change
5
From Japan
On 2018-03-31 05:29:34
It used for power steering fluid and differential oil exchange. Making is good and easy to use. In case of hard oil, it is necessary to inhale and inject slowly.
This review is about item#07125867.
To remove the brake fluid
2
From Japan
On 2018-03-19 23:13:57
Although it is slightly more expensive than others, we do not find any special place. I think that such things are disposable about several times (Rubber comes off by using brake fluid several times) Even cheap things are enough.
This review is about item#7125867.
Brake air release
5
From Japan
On 2018-02-03 19:26:58
The hose on the plug side is so soft that it is very good to use.
This review is about item#7125867.
Brake fluid exchange operation
3
From Japan
On 2017-12-18 17:34:11
The time for air bleeding work has been shortened. The attached hose is also elastic, it will not come out of the breeder plug. When syringe is warmed with human skin it thermally expands and the movement of the piston becomes smooth. There is no pressure release.
This review is about item#7125867.
Brake oil change
5
From Japan
On 2017-08-14 22:41:22
It was for extracting oil from the master cylinder, but it could also be used for bleeding air. I had worked on air bleeding only with tubes before, but I could do it earlier than that time. When inserting the tube in the breather, it was tight, spreading the tip of the tube with a radio pliers and inserting it. There was no disconnection of the tube due to the pressure of the oil, and this tube diameter was appropriate.
This review is about item#7125867.
Siphon oil supply
5
From Japan
On 2017-07-17 15:57:13
It is a petroleum type oil, but rubber packing does not hurt, and maintaining a vacuum state is very good.
This review is about item#7125867.

Related Products