Buy more than* S$200* and get FREE SHIPPING

Brake Piston Resetter

4.67 (3)
Purpose
Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., When replacing disk break pad, or overhauling. For pushing back the break caliper (single piston)
Dimension H (mm)
214, 214
Dimensions L (mm)
145-195, 145 - 195
Weight (g)
750, 750
Compatible
Single piston brake from minicars to medium-sized car (2t class). (It can not be used for parking brake integrated brake caliper.), Single piston brakes for vehicles from light cars to middle sized cars (2t class). (Not suitable for parking brake integrated brake calipers.)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABX105 07126113 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Replacement of brake pads
5
From Japan
On 2016-10-07 08:41:40
We come in handy and can be operated with one hand without having to put the force. I'm using now for eight years at the.
This review is about item#07126113.
Brake pad replacement
4
From Japan
On 2015-03-29 14:38:45
Force is easy not need.
This review is about item#07126113.
Brake pad replacement
5
From Japan
On 2013-02-05 13:52:06
Easy to use
This review is about item#07126113.

Related Products