Buy more than* S$200* and get FREE SHIPPING

Brake Bleeder

Caution
Make sure professionals(car maintenance engineer or equivalent license) use this product. Never use other than auto maker specified brake fluid pressure filling.
Purpose
To supply brake fluid while replacing brake fluid and removing air.
Hose Outer Diameter (mm)
8, 8
Hose Length (m)
Pumping hose: 3.5, Pumping hose: 3.5
Hose Inside-Diameter (phi mm)
5, 5
Body Dimensions (Length x Width x Height) (mm)
320x205x210, 320x205x210
Tank Capacity (L)
2, 2
Weight (kg)
8.5, 8.5
Set Contents
Brake bleeder body (with dust cover) attachment A1 / A2 / B1 / B2 clamp D1 (claw type) clamp E1 (chain type) attachment case (resin case), Brake bleeder body (dust-proof cover) attachment A1 A2 B1 B2 clamp D1 (claw type) clamp E1 (chain type) attachment case (plastic case)
Compatible
Feed inlet inner diameter of the reservoir tank of phi. 18 over phi. 76, ordinary vehicles, trucks of 2t class from light car., Feed inlet inner diameter of the reservoir tank truck ordinary vehicles, of 2t class of phi18 to phi76, from light car.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABX70 07126122 1,109.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products