Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BRAKE BLEEDER (MAIN UNIT ONLY)

Compatible Vehicle Model
Toyota, Nissan, Mitsubishi, Mazda, Daihatsu, Suzuki, Subaru, Isuzu, Daimler-Benz, BMW, OPEL, GM
Hose Length (m)
Pumping hose: 3.5
Body Dimensions (Length x Width x Height) (mm)
320x205x210
Compatible Size (phi mm)
32-45
Tank Capacity (L)
2
Set Contents
Brake breeder body (with dust cover) attachment A2 / Attachment case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 07126201 789.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products