Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1/2"sq. FLEX WRENCH (WITH MAGNET)

Outlet Corner (sq.)
12.7
Square Drive Insertion Angle (mm)
12.7
Dimension l (mm)
39 (socket part)
Dimension S (mm)
12 (hex)
Dimensions L (mm)
950
Weight (kg)
1.0
Application
For removing and mounting of clutch housing. For removing and mounting of manifold and differential flange.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07123907 119.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products