Buy more than* S$200* and get FREE SHIPPING

Drain Socket

4.29 (7)
Purpose
Specialized tool to tighten and loosen of transmission, differential of the drain (filler) plug used for Nissan and Subaru cars., Specialized tool to tighten and loosen of transmission, differential of the drain (filler) plug used for Nissan and Subaru cars., Specialized tool to tighten and loosen of transmission, differential of the drain (filler) plug used for Nissan and Subaru cars., Dedicated tool for tightening and loosening drain (filler) plug of mission and differential used in Nissan and Subaru
Outlet Corner (sq.)
12.7, 12.7
Dimension D (phi mm)
26.5, 26.5
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.3, 17.3 32, 32 90, 90 1PC 1 AC301-17 07123742 23.99 SGD
In stock
13.1, 13.1 31, 31 85, 85 1PC 1 AC301-13 07123733 23.99 SGD
In stock
10.5, 10.5 31, 31 70, 70 1PC 1 AC301-10 07123724 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Maintenance of private cars
3
From Japan
On 2017-12-24 18:32:35
I could not use it due to the wrong size, but the product is fine. If it is a long spinner spinner handle, force will be applied in a different direction, but it is better to be able to assist with eyeglasses and the like. I was misled by the review, but I can not use it for Suzuki car def defense and mission drain. It is about 0.5 mm larger.
This review is about item#7123724.
Car maintenance
5
From Japan
On 2017-08-31 15:01:24
It is very convenient to use 24 mm wrench wrench. I think that this type will be a good shopping if you replace the defoil without lifting up the car.
This review is about item#7123733.
It is used for repair etc.
5
From Japan
On 2017-03-29 18:10:46
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7123742.
Car maintenance
5
From Japan
On 2016-03-03 15:28:50
It is KTC so there is no problem.
This review is about item#07123724.
For transfer oil change
3
From Japan
On 2015-01-28 16:10:25
It was saved because it was hard to sell at the shop front. Since quality is KTC, there is no problem. However, because it is not so used, it would have been better if there was something cheaper.
This review is about item#07123742.
Subaru car's differential oil change
5
From Japan
On 2013-01-25 13:43:50
Drain not badly sticking around. It seems that it usually turns at 1/2 inch (12.7 mm), but no teeth at all. I found this at such time. I was able to turn without worrying becoming a stupid screw because it was 13.1 mm of resized. I am satisfied.
This review is about item#07123733.
Nissan Diff and mission drain
4
From Japan
On 2011-02-06 01:58:42
It may be even better if the convex portion is several millimeters longer
This review is about item#07123733.

Related Products