Buy more than* S$200* and get FREE SHIPPING

1/2"sq. FLEX WRENCH (WITH MAGNET)

Square Drive Insertion Angle (mm)
12.7
Dimensions L (mm)
955
Weight (kg)
1.1
Application
For removing and mounting of clutch housing. For removing and mounting of manifold and differential flange.
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension S (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension S (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
44 (socket part) 17 (hex) 1PC 1 07123925 119.99 SGD
Shipped after 2018-01-30
41 (socket part) 14 (hex) 1PC 1 07123916 109.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products