Buy more than* S$200* and get FREE SHIPPING

SIDE SLIP BOARD

Caution
This product is not a vehicle inspection equipment. This product should be used by qualified person only (automobile mechanic or a person with equivalent level). Do not decompose or modify., This product is not a vehicle inspection equipment. This product should be used by qualified person only (automobile mechanic or a person with equivalent level). Do not decompose or modify., This product is not a vehicle inspection equipment. This product should be used by qualified person only (automobile mechanic or a person with equivalent level). Do not decompose or modify.
Purpose
Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels. , Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels. , Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels.
Display Range
IN / OUT with 0 over 20 (mm / m) (minimum scale 1mm / m)
Display Type
Analog, placing needle (1 stitch)
Type
Separate left and right
Allowable Load (kg)
Disfigurement: 750 two wheels: 1500
Weight (kg)
21.5
Compatible
2t class cargo vehicle tire width 280mm or less of the tire equipped car from light car
Accessories
Body x1, side slip board for slope x2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07111054 949.90 SGD
Shipped after 2017-10-02
ADD TO CART

Related Products