Buy more than* S$200* and get FREE SHIPPING

Tie Rod Separator

Purpose
Separation of the tie rod end, Separation of the tie rod end, Separation of the tie rod end, Tie rod end separation.
Aperture Range (mm)
16-50, 16 to 50
Rated Output (kN)
1.5(max30), 1.5(max30)
Drive sq (mm)
9.5, 9.5
Dimension W (mm)
55, 55
Dimension H (mm)
116, 116
Dimensions L (mm)
135, 135
Weight (kg)
1.6, 1.6
Compatible
Tie rod end: light car over 3L class ordinary car suspension (upper): minicars, Tie rod end: light car to 3L class passenger cars suspension (upper): light car
Specification
Offset type. Fall prevention string included.
Application
Tie rod end separation.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS201 07119445 189.90 SGD
Shipped after 2017-11-20
ADD TO CART

Related Products