Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SNAP RING PLIERS FOR HUBS

5.00 (1)
Dimension T (mm)
18.2
Dimensions D (mm)
58.5
Dimensions L (mm)
228
Weight (g)
310
Compatible
Snap ring pliers tip opening range (minimum 10mm over up to 36mm)
Application
Mounting and removing of the snap ring used in the motor vehicle hub.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07124957 109.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hub bearing exchange
5
From Japan
On 2016-01-29 18:11:14
Buy Front Hub Bearings Necessary for replacement work Purchase
This review is about item#07124957.

Related Products